Zoro Homepage

End Mill

  • Mfr # 36348

  • Zoro # G321843406


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Overall Length
3 in
Series
Z1B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36348
Zoro #
G321843406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in
Cutting Dia.
1/2 in
Shank Length
2 in

Details

Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Series
Z1B
Cutting Direction
Right Hand
Number of Flutes
4
Type
Ball Nose End Fractional High Performance
Helix Angle
35 to 38 deg
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Fractional High Performance, Series: Z1B, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.