Zoro Homepage

End Mill

  • Mfr # 36375

  • Zoro # G421843634


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Flute Type
Right Spiral
Shank Length
1-5/8 in
Number of Flutes
4
Cutting Dia.
3/8 in
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36375
Zoro #
G421843634
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-5/8 in
Cutting Dia.
3/8 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Corner Radius
0.01 in
Overall Length
2-1/2 in

Details

Flute Type
Right Spiral
Number of Flutes
4
Shank Type
Straight
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Helix Angle
35 to 38 deg
End Mill Material
Solid Carbide
Series
Z-Carb-AP Z1PCR
Finish
TX Coated

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1PCR, 3/8 in Diameter Cutter, 0.01 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1-5/8 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.