Zoro Homepage

End Mill

  • Mfr # 36380

  • Zoro # G721844119


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1/2 in
Flute Type
Right Spiral
Finish
TX Coated
Length of Cut
1 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36380
Zoro #
G721844119
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Length of Cut
1 in
Shank Dia.
1/2 in
Shank Length
2 in
Overall Length
3 in
Corner Radius
0.06 in

Details

Flute Type
Right Spiral
Finish
TX Coated
Number of Flutes
4
Series
Z-Carb-AP Z1PCR
End Mill Material
Solid Carbide
Helix Angle
35 to 38 deg
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1PCR, 1/2 in Cutter Dia, 0.06 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.