Zoro Homepage

End Mill

  • Mfr # 36452

  • Zoro # G821843333


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
5/16 in
Shank Type
Straight
Type
Center Cutting High Performance Long Reach Neck Single End Variable Rake
Flute Type
Right Spiral
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36452
Zoro #
G821843333
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5/16 in
Shank Length
2-3/8 in
Shank Dia.
5/16 in
Length of Cut
13/16 in
Overall Length
4 in
Corner Radius
0.02 in

Details

Shank Type
Straight
Type
Center Cutting High Performance Long Reach Neck Single End Variable Rake
Flute Type
Right Spiral
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
35 to 38 deg
Series
Z-Carb-AP Z1PLC
Finish
TX Coated
Number of Flutes
4

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Single End Variable Rake, Series: Z-Carb-AP Z1PLC, 5/16 in Diameter Cutter, 0.02 in Corner Radius, 4 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Right Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.