Zoro Homepage

End Mill

  • Mfr # 36505

  • Zoro # G221843971


product price: $29.59
/ea

Key Features

Type
Center Cutting High Performance Positive Rake Single End Stub Length
Length of Cut
1/4 in
Flute Type
Right Spiral
Corner Radius
0.015 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36505
Zoro #
G221843971
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Corner Radius
0.015 in
Shank Dia.
1/8 in
Cutting Dia.
1/8 in
Shank Length
1-1/4 in
Overall Length
1-1/2 in

Details

Type
Center Cutting High Performance Positive Rake Single End Stub Length
Flute Type
Right Spiral
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
35 to 38 deg
End Mill Material
Solid Carbide
Series
Z-Carbâ„¢ Z16CR
Finish
AlTiN Coated

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End Stub Length, Series: Z-Carb Z16CR, 1/8 in Cutter Dia, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1-1/4 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.