Zoro Homepage

End Mill

  • Mfr # 36511

  • Zoro # G021843348


product price: $60.15
/ea

Key Features

Shank Dia.
5/16 in
Number of Flutes
4
End Mill Material
Solid Carbide
Cutting Dia.
5/16 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36511
Zoro #
G021843348
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Cutting Dia.
5/16 in
Shank Length
1-1/2 in
Corner Radius
0.02 in
Length of Cut
1/2 in
Overall Length
2 in

Details

Number of Flutes
4
End Mill Material
Solid Carbide
Shank Type
Straight
Flute Type
Right Spiral
Helix Angle
35 to 38 deg
Type
Center Cutting High Performance Positive Rake Single End Stub Length
Cutting Direction
Right Hand
Finish
AlTiN Coated
Series
Z-Carbâ„¢ Z16CR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End Stub Length, Series: Z-Carb Z16CR, 5/16 in Cutter Dia, 0.02 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.