Zoro Homepage

End Mill

  • Mfr # 36513

  • Zoro # G321843796


product price: $73.95
/ea

Key Features

Shank Type
Straight
Cutting Dia.
3/8 in
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Helix Angle
35 to 38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36513
Zoro #
G321843796
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Corner Radius
0.02 in
Length of Cut
5/8 in
Shank Length
1-3/8 in
Shank Dia.
3/8 in
Overall Length
2 in

Details

Shank Type
Straight
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Helix Angle
35 to 38 deg
Cutting Direction
Right Hand
Type
Center Cutting High Performance Positive Rake Single End Stub Length
Number of Flutes
4
Finish
AlTiN Coated
Series
Z-Carbâ„¢ Z16CR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End Stub Length, Series: Z-Carb Z16CR, 3/8 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.