Zoro Homepage

End Mill

  • Mfr # 36534

  • Zoro # G421842637


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Cutting Dia.
1/2 in
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Helix Angle
35 to 38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36534
Zoro #
G421842637
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1 in

Details

Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Helix Angle
35 to 38 deg
Shank Type
Straight/Weldon Flat
Cutting Direction
Right Hand
Series
Z-Carbâ„¢ Z1
Finish
AlTiN Coated
Type
High Performance Medium Length Non-Center Cutting Single Square

Description

SGS End Mill, High Performance Medium Length Non-Center Cutting Single Square, Series: Z-Carb Z1, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.