Zoro Homepage

End Mill

  • Mfr # 36539

  • Zoro # G621843519


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Cutting Dia.
3/8 in
Helix Angle
35 to 38 deg
Type
High Performance Ball End Medium Length
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36539
Zoro #
G621843519
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Length of Cut
7/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

Finish
AlTiN Coated
Helix Angle
35 to 38 deg
Type
High Performance Ball End Medium Length
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Series
Z-Carbâ„¢ Z1B
Cutting Direction
Right Hand
Shank Type
Straight/Weldon Flat

Description

SGS End Mill, High Performance Ball End Medium Length, Series: Z-Carb Z1B, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.