Zoro Homepage

End Mill

  • Mfr # 36555

  • Zoro # G021843386


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.02 in
Finish
AlTiN Coated
Cutting Dia.
3/8 in
Number of Flutes
4
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36555
Zoro #
G021843386
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Cutting Dia.
3/8 in
Shank Length
1-5/8 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Length of Cut
7/8 in

Details

Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Right Spiral
Shank Type
Weldon Flat
Type
Center Cutting High Performance Regular Length Positive Rake Single
Helix Angle
38 to 41 deg
Series
Z-Carb-HTA™ ZH1CR
End Mill Material
Solid Carbide
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting High Performance Regular Length Positive Rake Single, Series: Z-Carb-HTA ZH1CR, 3/8 in Cutter Dia, 0.02 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Weldon Flat Shank, 1-5/8 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.