Zoro Homepage

End Mill

  • Mfr # 36617

  • Zoro # G521843374


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Positive Rake Single
Shank Length
2 in
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36617
Zoro #
G521843374
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Corner Radius
0.03 in
Cutting Dia.
1/2 in
Length of Cut
1-1/4 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in

Details

Finish
AlTiN Coated
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Positive Rake Single
Flute Type
Right Spiral
Shank Type
Weldon Flat
End Mill Material
Solid Carbide
Number of Flutes
4
Helix Angle
38 to 41 deg
Series
Z-Carb-HTA™ ZH1CR

Description

SGS End Mill, Center Cutting High Performance Regular Length Positive Rake Single, Series: Z-Carb-HTA ZH1CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.