Zoro Homepage

End Mill

  • Mfr # 36738

  • Zoro # G121843453


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Weldon Flat
Shank Dia.
3/8 in
End Mill Material
Solid Carbide
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36738
Zoro #
G121843453
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Corner Radius
0.06 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Helix Angle
35 to 38 deg
Number of Flutes
4
Type
Center Cutting High Performance Regular Length Variable Rake Single
Series
Z-Carbâ„¢-AP Z1PCR
Finish
TX Coated

Description

SGS End Mill, Center Cutting High Performance Regular Length Variable Rake Single, Series: Z-Carb-AP Z1PCR, 3/8 in Cutter Dia, 0.06 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Weldon Flat Shank, 1-5/8 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.