Zoro Homepage

End Mill

  • Mfr # 36782

  • Zoro # G021843966


product price: $65.69
/ea

Key Features

Shank Length
2 in
Cutting Dia.
1/4 in
Cutting Direction
Right Hand
Corner Radius
0.02 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36782
Zoro #
G021843966
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Cutting Dia.
1/4 in
Corner Radius
0.02 in
Length of Cut
9/32 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Straight
Series
Z-Carb-MD™ ZD1CR
Flute Type
Right Spiral
Helix Angle
42 to 45 deg
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Finish
TX Coated

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Negative Rake Single End, Series: Z-Carb-MD ZD1CR, 1/4 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 9/32 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 42 to 45 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.