Zoro Homepage

End Mill

  • Mfr # 36786

  • Zoro # G821843753


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Cutting Dia.
1/2 in
Cutting Direction
Right Hand
Shank Type
Straight
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36786
Zoro #
G821843753
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Length of Cut
5/8 in
Shank Length
2 in
Shank Dia.
1/2 in
Corner Radius
0.04 in
Overall Length
3 in

Details

Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Right Spiral
Series
Z-Carb-MD™ ZD1CR
End Mill Material
Solid Carbide
Finish
TX Coated
Number of Flutes
4
Helix Angle
42 to 45 deg

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Negative Rake Single End, Series: Z-Carb-MD ZD1CR, 1/2 in Diameter Cutter, 0.04 in Corner Radius, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 42 to 45 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.