Zoro Homepage

End Mill

  • Mfr # 36856

  • Zoro # G021843799


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8 in
Cutting Direction
Right Hand
Corner Radius
0.02 in
Flute Type
Right Spiral
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36856
Zoro #
G021843799
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Corner Radius
0.02 in
Length of Cut
7/8 in
Cutting Dia.
3/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in

Details

Cutting Direction
Right Hand
Flute Type
Right Spiral
Number of Flutes
4
Helix Angle
35 to 38 deg
Series
Z-Carb-AP Z1PCR
Shank Type
Straight
End Mill Material
Solid Carbide
Finish
TX Coated
Type
Center Cutting High Performance Regular Length Single End Variable Rake

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1PCR, 3/8 in Cutter Dia, 0.02 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1-5/8 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.