Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 36869

  • Zoro # G821842633


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Dia.
5/8 in
Shank Length
2-1/4 in
End Mill Material
Solid Carbide
Shank Type
Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36869
Zoro #
G821842633
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5/8 in
Shank Length
2-1/4 in
Corner Radius
0.04 in
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Shank Dia.
5/8 in

Details

Number of Flutes
4
End Mill Material
Solid Carbide
Shank Type
Weldon Flat
Series
Z-Carb™-AP Z1PCR
Flute Type
Right Spiral
Finish
TX Coated
Helix Angle
35 to 38 deg
Type
Center Cutting High Performance Regular Length Variable Rake Single
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting High Performance Regular Length Variable Rake Single, Series: Z-Carb-AP Z1PCR, 5/8 in Cutter Dia, 0.04 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Weldon Flat Shank, 2-1/4 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.