Zoro Homepage

End Mill

  • Mfr # 36873

  • Zoro # G621843496


product price: $37.65
/ea

Key Features

Helix Angle
35 to 38 deg
Cutting Dia.
3/32 in
Flute Type
Right Spiral
Cutting Direction
Right Hand
Corner Radius
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36873
Zoro #
G621843496
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/32 in
Corner Radius
0.01 in
Length of Cut
9/32 in
Shank Length
1.22 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Helix Angle
35 to 38 deg
Flute Type
Right Spiral
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Shank Type
Straight
Number of Flutes
4
End Mill Material
Solid Carbide
Finish
TX Coated
Series
Z-Carb-AP Z1PCR

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1PCR, 3/32 in Cutter Dia, 0.01 in Corner Radius, 1-1/2 in Overall Length, 9/32 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.22 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.