Zoro Homepage

End Mill

  • Mfr # 37021

  • Zoro # G121843835


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
5
Shank Dia.
3/8 in
Shank Length
1-3/4 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37021
Zoro #
G121843835
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Shank Length
1-3/4 in
Cutting Dia.
3/8 in
Overall Length
2-1/2 in
Length of Cut
3/4 in

Details

Cutting Direction
Right Hand
Number of Flutes
5
Shank Type
Straight
Helix Angle
37 deg
Flute Type
Spiral
Type
Fractional High Performance Square End
End Mill Material
Solid Carbide
Series
Z5S
Finish
TM Coated

Description

SGS End Mill, Fractional High Performance Square End, Series: Z5S, 3/8 in Diameter Cutter, 2-1/2 in Overall Length, 3/4 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, TM Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.