Zoro Homepage

End Mill

  • Mfr # 37032

  • Zoro # G621844226


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1/2 in
Overall Length
3 in
End Mill Material
Solid Carbide
Shank Length
2-3/8 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37032
Zoro #
G621844226
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Overall Length
3 in
Shank Length
2-3/8 in
Length of Cut
5/8 in
Corner Radius
0.03 in
Shank Dia.
1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Series
Z-Carbâ„¢-HPR Z5CR
Finish
AlTiSiN Nano Composite Coated
Type
High Performance Non-Center Cutting Positive Rake Single
Shank Type
Weldon Flat
Flute Type
Right Spiral
Helix Angle
37 deg

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single, Series: Z-Carb-HPR Z5CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Weldon Flat Shank, 2-3/8 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.