Zoro Homepage

End Mill

  • Mfr # 37038

  • Zoro # G721843709


product price: $172.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Number of Flutes
5
Shank Dia.
1/2 in
Shank Type
Straight
Finish
AlTiSiN Nano Composite Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37038
Zoro #
G721843709
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Cutting Dia.
1/2 in
Length of Cut
1 in
Corner Radius
0.03 in
Overall Length
3 in
Shank Length
2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
5
Shank Type
Straight
Finish
AlTiSiN Nano Composite Coated
Cutting Direction
Right Hand
Type
High Performance Non-Center Cutting Positive Rake Single End
Flute Type
Right Spiral
Helix Angle
37 deg
Series
Z-Carb-HPR Z5CR

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5CR, 1/2 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 37 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.