Zoro Homepage

End Mill

  • Mfr # 38024

  • Zoro # G821843777


product price: $52.35
/ea

Key Features

Flute Type
Right Spiral
Shank Type
Straight
Number of Flutes
4
Type
Center Cutting Positive Rake Regular Length Single End
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38024
Zoro #
G821843777
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Dia.
1/4 in
Cutting Dia.
1/4 in
Shank Length
1-3/4 in
Corner Radius
0.03 in
Overall Length
2-1/2 in

Details

Flute Type
Right Spiral
Shank Type
Straight
Number of Flutes
4
Type
Center Cutting Positive Rake Regular Length Single End
Helix Angle
30 deg
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Series
1CR
Finish
TiN Coated

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 1/4 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, TiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.