Zoro Homepage

End Mill

  • Mfr # 38035

  • Zoro # G921843240


product price: $63.25
/ea

Key Features

Shank Dia.
5/16 in
End Mill Material
Solid Carbide
Corner Radius
0.03 in
Shank Length
1.688 in
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38035
Zoro #
G921843240
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Corner Radius
0.03 in
Shank Length
1.688 in
Length of Cut
13/16 in
Cutting Dia.
5/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Helix Angle
30 deg
Shank Type
Straight
Flute Type
Right Spiral
Cutting Direction
Right Hand
Type
Center Cutting Positive Rake Regular Length Single End
Number of Flutes
4
Finish
Uncoated
Series
1CR

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 5/16 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 13/16 in Length of Cut, 4 Flutes, Right Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.688 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.