Zoro Homepage

End Mill

  • Mfr # 38063

  • Zoro # G121843514


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Number of Flutes
4
Cutting Direction
Right Hand
Shank Dia.
1/2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38063
Zoro #
G121843514
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Corner Radius
0.03 in
Shank Length
2 in
Cutting Dia.
1/2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Type
Weldon Flat
Flute Type
Right Spiral
Series
1CR
Type
Center Cutting Positive Rake Regular Length Single
End Mill Material
Solid Carbide
Finish
Uncoated

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.