Zoro Homepage

End Mill

  • Mfr # 38064

  • Zoro # G821843579


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Right Spiral
Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38064
Zoro #
G821843579
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/2 in
Corner Radius
0.03 in
Cutting Dia.
1/2 in
Shank Length
2 in
Overall Length
3 in

Details

Flute Type
Right Spiral
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Helix Angle
30 deg
Finish
TiN Coated
Number of Flutes
4
Shank Type
Weldon Flat
Type
Center Cutting Positive Rake Regular Length Single
Series
1CR

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, TiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.