Zoro Homepage

End Mill

  • Mfr # 38091

  • Zoro # G221842165


product price: $350.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Corner Radius
0.03 in
Cutting Direction
Right Hand
Finish
Uncoated
Type
Center Cutting Positive Rake Regular Length Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38091
Zoro #
G221842165
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Cutting Dia.
3/4 in
Shank Dia.
3/4 in
Overall Length
4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Type
Center Cutting Positive Rake Regular Length Single
Shank Type
Weldon Flat
Series
1CR
Flute Type
Right Spiral
Helix Angle
30 deg
Number of Flutes
4

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 3/4 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.