Zoro Homepage

End Mill

  • Mfr # 38157

  • Zoro # G921843790


product price: $31.99
/ea

Key Features

Shank Length
1 in
Length of Cut
1/2 in
End Mill Material
Solid Carbide
Series
1CR
Cutting Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38157
Zoro #
G921843790
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1 in
Length of Cut
1/2 in
Cutting Dia.
1/8 in
Overall Length
1-1/2 in
Corner Radius
0.015 in
Shank Dia.
1/8 in

Details

End Mill Material
Solid Carbide
Series
1CR
Flute Type
Right Spiral
Type
Center Cutting Positive Rake Regular Length Single End
Helix Angle
30 deg
Finish
AlTiN Coated
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 1/8 in Diameter Cutter, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.