Zoro Homepage

End Mill

  • Mfr # 38161

  • Zoro # G621843298


product price: $42.99
/ea

Key Features

Flute Type
Right Spiral
Type
Center Cutting Positive Rake Regular Length Single End
Helix Angle
30 deg
Length of Cut
5/8 in
Cutting Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38161
Zoro #
G621843298
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Cutting Dia.
3/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Corner Radius
0.03 in
Shank Length
1-3/8 in

Details

Flute Type
Right Spiral
Type
Center Cutting Positive Rake Regular Length Single End
Helix Angle
30 deg
Cutting Direction
Right Hand
Shank Type
Straight
Series
1CR
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN Coated

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 3/16 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.