Zoro Homepage

End Mill

  • Mfr # 38172

  • Zoro # G321843499


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3/8 in
Shank Dia.
3/8 in
Finish
AlTiN Coated
Length of Cut
1 in
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38172
Zoro #
G321843499
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Shank Dia.
3/8 in
Length of Cut
1 in
Corner Radius
0.03 in
Shank Length
1-1/2 in
Overall Length
2-1/2 in

Details

Finish
AlTiN Coated
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Weldon Flat
Type
Center Cutting Positive Rake Regular Length Single
Helix Angle
30 deg
Flute Type
Right Spiral
Series
1CR

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 3/8 in Cutter Dia, 0.03 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.