Zoro Homepage

End Mill

  • Mfr # 38173

  • Zoro # G721843600


product price: $84.25
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Shank Length
1-1/2 in
Finish
AlTiN Coated
Helix Angle
30 deg
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38173
Zoro #
G721843600
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-1/2 in
Length of Cut
1 in
Shank Dia.
3/8 in
Corner Radius
0.045 in
Cutting Dia.
3/8 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Finish
AlTiN Coated
Helix Angle
30 deg
Type
Center Cutting Positive Rake Regular Length Single
Flute Type
Right Spiral
Series
1CR
Shank Type
Weldon Flat
Number of Flutes
4
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 3/8 in Cutter Dia, 0.045 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.