Zoro Homepage

End Mill

  • Mfr # 38175

  • Zoro # G121843842


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
30 deg
Corner Radius
0.02 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38175
Zoro #
G121843842
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Length of Cut
1 in
Shank Dia.
1/2 in
Shank Length
2 in
Overall Length
3 in
Cutting Dia.
1/2 in

Details

Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
30 deg
Number of Flutes
4
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Finish
AlTiN Coated
Type
Center Cutting Positive Rake Regular Length Single
Series
1CR

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 1CR, 1/2 in Cutter Dia, 0.02 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.