Zoro Homepage

End Mill

  • Mfr # 38201

  • Zoro # G621843861


product price: $28.69
/ea

Key Features

Series
3CR
Shank Length
1 in
Flute Type
Right Spiral
Corner Radius
0.015 in
Cutting Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38201
Zoro #
G621843861
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1 in
Corner Radius
0.015 in
Cutting Dia.
1/8 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in

Details

Series
3CR
Flute Type
Right Spiral
Finish
Uncoated
Number of Flutes
2
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Type
Center Cutting Positive Rake Regular Length Single End
Helix Angle
30 deg

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 3CR, 1/8 in Diameter Cutter, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Right Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.