Zoro Homepage

End Mill

  • Mfr # 38259

  • Zoro # G821842954


product price: $133.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Number of Flutes
2
Shank Length
2 in
Shank Dia.
1/2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38259
Zoro #
G821842954
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1 in
Corner Radius
0.015 in
Cutting Dia.
1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Flute Type
Right Spiral
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Series
3CR
Type
Center Cutting Positive Rake Regular Length Single
Finish
Uncoated
Helix Angle
30 deg

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single, Series: 3CR, 1/2 in Cutter Dia, 0.015 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 2 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.