Zoro Homepage

End Mill

  • Mfr # 38492

  • Zoro # G121843804


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Nose End Fractional High Performance
Flute Type
Spiral
Shank Type
Straight
Cutting Dia.
1/2 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38492
Zoro #
G121843804
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Length of Cut
1 in
Shank Dia.
1/2 in
Shank Length
3-3/4 in
Overall Length
6 in

Details

Type
Ball Nose End Fractional High Performance
Flute Type
Spiral
Shank Type
Straight
Helix Angle
35 to 38 deg
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TX Coated
Series
ZPB

Description

SGS End Mill, Ball Nose End Fractional High Performance, Series: ZPB, 1/2 in Diameter Cutter, 6 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 3-3/4 in Shank Length, Micrograin Solid Carbide, TX Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.