Zoro Homepage

End Mill

  • Mfr # 39005

  • Zoro # G821842985


product price: $30.69
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
3/64 in
Number of Flutes
4
Shank Length
1.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39005
Zoro #
G821842985
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/64 in
Shank Length
1.391 in
Length of Cut
7/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Helix Angle
30 deg
Shank Type
Straight
Type
Fractional Square End
Series
01S
Finish
TC Coated

Description

SGS End Mill, Fractional Square End, Series: 01S, 3/64 in Cutter Dia, 1-1/2 in Overall Length, 7/64 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.391 in Shank Length, Micrograin Solid Carbide, TC Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.