Zoro Homepage

End Mill

  • Mfr # 39511

  • Zoro # G721842634


product price: $26.85
/ea

Key Features

Cutting Dia.
3/32 in
Shank Length
1.2190000000000001 in
Type
Fractional Square End
Length of Cut
9/32 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39511
Zoro #
G721842634
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/32 in
Shank Length
1.2190000000000001 in
Length of Cut
9/32 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Type
Fractional Square End
Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Series
03S
Finish
TC Coated

Description

SGS End Mill, Fractional Square End, Series: 03S, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 9/32 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.219 in Shank Length, Micrograin Solid Carbide, TC Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.