Zoro Homepage

End Mill

  • Mfr # 39617

  • Zoro # G721842115


product price: $56.75
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Cutting Dia.
5/32 in
Shank Length
1.688 in
Shank Type
Straight
Type
Double End Fractional Stub Length Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39617
Zoro #
G721842115
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
5/32 in
Shank Length
1.688 in
Length of Cut
5/16 in
Shank Dia.
3/16 in
Overall Length
2 in

Details

End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Type
Double End Fractional Stub Length Square End
Helix Angle
30 deg
Cutting Direction
Right Hand
Number of Flutes
4
Series
14S
Finish
TC Coated
Flute Type
Spiral

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 5/32 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.688 in Shank Length, Micrograin Solid Carbide, TC Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.