Zoro Homepage

End Mill

  • Mfr # 39630

  • Zoro # G821842763


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Finish
TC Coated
Cutting Dia.
1/4 in
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39630
Zoro #
G821842763
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 in
Shank Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Overall Length
2-1/2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Finish
TC Coated
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Type
Ball Nose End Double End Fractional Stub Length
Shank Type
Straight
Series
14B
Flute Type
Spiral

Description

SGS End Mill, Ball Nose End Double End Fractional Stub Length, Series: 14B, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TC Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.