Zoro Homepage

End Mill

  • Mfr # 39713

  • Zoro # G021842808


product price: $26.79
/ea

Key Features

Cutting Direction
Right Hand
Shank Length
1-1/8 in
Cutting Dia.
7/64 in
Shank Dia.
1/8 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39713
Zoro #
G021842808
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-1/8 in
Cutting Dia.
7/64 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
3/8 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
30 deg
Series
05S
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Finish
TN Coated
Type
Fractional Square End
Shank Type
Straight

Description

SGS End Mill, Fractional Square End, Series: 05S, 7/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-1/8 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.