Zoro Homepage

End Mill

  • Mfr # 40005

  • Zoro # G221842233


product price: $45.45
/ea

Key Features

Cutting Direction
Right Hand
Flute Type
Right Spiral
End Mill Material
Solid Carbide
Length of Cut
16 mm
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40005
Zoro #
G221842233
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Shank Dia.
6 mm
Overall Length
50 mm
Cutting Dia.
5 mm
Corner Radius
0.5 mm
Shank Length
1.34 in

Details

Cutting Direction
Right Hand
Flute Type
Right Spiral
End Mill Material
Solid Carbide
Helix Angle
30 deg
Finish
AlTiN Coated
Number of Flutes
4
Type
Center Cutting Positive Rake Regular Length Single End
Shank Type
Straight
Series
1MCR

Description

SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1MCR, 5 mm Cutter Dia, 0.5 mm Corner Radius, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.34 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.