Zoro Homepage

End Mill

  • Mfr # 40105

  • Zoro # G921842724


product price: $24.89
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40105
Zoro #
G921842724
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 mm
Shank Length
1.342 in
Cutting Dia.
1 mm
Shank Dia.
3 mm
Overall Length
38.1 mm

Details

Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Flute Type
Spiral
Series
01S
Finish
Uncoated

Description

SGS End Mill, Metric Square End, Series: 01S, 1 mm Diameter Cutter, 38.1 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.342 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.