Zoro Homepage

End Mill

  • Mfr # 40117

  • Zoro # G121842449


product price: $24.35
/ea

Key Features

Shank Type
Straight
Type
Metric Square End
Shank Dia.
3 mm
Finish
Uncoated
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40117
Zoro #
G121842449
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
9.5 mm
Shank Length
1.126 in
Cutting Dia.
2.5 mm
Overall Length
38.1 mm

Details

Shank Type
Straight
Type
Metric Square End
Finish
Uncoated
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30 deg
Series
01S
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Metric Square End, Series: 01S, 2.5 mm Diameter Cutter, 38.1 mm Overall Length, 9.5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.126 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.