Zoro Homepage

End Mill

  • Mfr # 40129

  • Zoro # G521843145


product price: $31.69
/ea

Key Features

Type
Metric Square End
Helix Angle
30 deg
Shank Length
1.419 in
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40129
Zoro #
G521843145
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.419 in
Cutting Dia.
4 mm
Length of Cut
14 mm
Shank Dia.
4 mm
Overall Length
50 mm

Details

Type
Metric Square End
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Series
01S
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Finish
Uncoated

Description

SGS End Mill, Metric Square End, Series: 01S, 4 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.419 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.