Zoro Homepage

End Mill

  • Mfr # 40141

  • Zoro # G721843020


product price: $38.65
/ea

Key Features

Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Cutting Dia.
6 mm
Type
Metric Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40141
Zoro #
G721843020
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Shank Dia.
6 mm
Overall Length
50 mm
Length of Cut
19 mm
Shank Length
1.222 in

Details

Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Type
Metric Square End
Finish
Uncoated
Series
01S
Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Type
Straight

Description

SGS End Mill, Metric Square End, Series: 01S, 6 mm Cutter Dia, 50 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.222 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.