Zoro Homepage

End Mill

  • Mfr # 40149

  • Zoro # G121842364


product price: $48.25
/ea

Key Features

Length of Cut
20 mm
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Cutting Dia.
8 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40149
Zoro #
G121842364
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Cutting Dia.
8 mm
Shank Dia.
8 mm
Shank Length
1.693 in
Overall Length
63 mm

Details

Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Flute Type
Spiral
Number of Flutes
4
Type
Metric Square End
Shank Type
Straight
Series
01S
Finish
Uncoated

Description

SGS End Mill, Metric Square End, Series: 01S, 8 mm Diameter Cutter, 63 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.693 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.