Zoro Homepage

End Mill

  • Mfr # 40157

  • Zoro # G721843181


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Shank Length
2.084 in
Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40157
Zoro #
G721843181
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Shank Length
2.084 in
Length of Cut
22 mm
Overall Length
74.9 mm
Cutting Dia.
10 mm

Details

Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
Cutting Direction
Right Hand
Series
01S
Finish
Uncoated
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4

Description

SGS End Mill, Metric Square End, Series: 01S, 10 mm Diameter Cutter, 74.9 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2.084 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.