Zoro Homepage

End Mill

  • Mfr # 40310

  • Zoro # G721842948


product price: $31.99
/ea

Key Features

Shank Dia.
3 mm
Type
Ball Nose End Metric
Cutting Direction
Right Hand
Shank Length
1.323 in
Overall Length
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40310
Zoro #
G721842948
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Shank Length
1.323 in
Overall Length
38.1 mm
Cutting Dia.
1.5 mm
Length of Cut
4.5 mm

Details

Type
Ball Nose End Metric
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Spiral
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Series
03B
Finish
Uncoated
Number of Flutes
2

Description

SGS End Mill, Ball Nose End Metric, Series: 03B, 1.5 mm Diameter Cutter, 38.1 mm Overall Length, 4.5 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.323 in Shank Length, Micrograin Solid Carbide, Uncoated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.