Zoro Homepage

End Mill

  • Mfr # 40522

  • Zoro # G421842934


product price: $28.15
/ea

Key Features

Number of Flutes
3
Flute Type
Spiral
Cutting Dia.
3 mm
Shank Dia.
3 mm
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40522
Zoro #
G421842934
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3 mm
Shank Dia.
3 mm
Overall Length
38.1 mm
Length of Cut
12 mm
Shank Length
1.028 in

Details

Number of Flutes
3
Flute Type
Spiral
Helix Angle
30 deg
Cutting Direction
Right Hand
Shank Type
Straight
Type
Ball Nose End Metric
End Mill Material
Micrograin Solid Carbide
Finish
Uncoated
Series
05B

Description

SGS End Mill, Ball Nose End Metric, Series: 05B, 3 mm Cutter Dia, 38.1 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.028 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.