Zoro Homepage

End Mill

  • Mfr # 40529

  • Zoro # G621842864


product price: $30.85
/ea

Key Features

Helix Angle
30 deg
Flute Type
Spiral
Series
05S
Shank Dia.
4 mm
Type
Metric Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40529
Zoro #
G621842864
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Length of Cut
14 mm
Shank Length
1.419 in
Cutting Dia.
4 mm
Overall Length
50 mm

Details

Helix Angle
30 deg
Flute Type
Spiral
Series
05S
Type
Metric Square End
Finish
Uncoated
Number of Flutes
3
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight

Description

SGS End Mill, Metric Square End, Series: 05S, 4 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 3 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.419 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.