Zoro Homepage

End Mill

  • Mfr # 41409

  • Zoro # G621843281


product price: $38.75
/ea

Key Features

Flute Type
Spiral
Shank Type
Straight
Shank Length
1.382 in
Cutting Dia.
1.5 mm
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41409
Zoro #
G621843281
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.382 in
Cutting Dia.
1.5 mm
Overall Length
38.1 mm
Shank Dia.
3 mm
Length of Cut
3 mm

Details

Flute Type
Spiral
Shank Type
Straight
Helix Angle
30 deg
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Type
Double End Metric Stub Length Square End
Series
14S
Finish
Uncoated

Description

SGS End Mill, Double End Metric Stub Length Square End, Series: 14S, 1.5 mm Diameter Cutter, 38.1 mm Overall Length, 3 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.382 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.