Zoro Homepage

End Mill

  • Mfr # 42668

  • Zoro # G921842144


product price: $108.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
45 deg
Length of Cut
20 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42668
Zoro #
G921842144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Shank Dia.
8 mm
Cutting Dia.
8 mm
Corner Radius
1 mm
Overall Length
63 mm

Details

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
45 deg
Flute Type
Right Spiral
Shank Type
Straight
Number of Flutes
5
Finish
AlTiN Coated
Type
Center Cutting High Performance Positive Rake Single End
Series
V-Carbâ„¢ 55MCR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55MCR, 8 mm Diameter Cutter, 1 mm Corner Radius, 63 mm Overall Length, 20 mm Length of Cut, 5 Flutes, Right Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.